Beli pengait gembok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyro Door Hasp (Pengunci Pintu Jepit)
    Mulai

    Rp15.900

    Tyro Door Hasp (Pengunci Pintu Jepit)
    atribut:
    • Size (inch): 4
  2. Soligen Overvall Tebal
    Mulai

    Rp13.900

    Soligen Overvall Tebal
    Deskripsi:
    Bahan = Besi Tebal yang sangat kuatuntuk gembok laci ataupu cantolan Gembok yang sangat kuatFree Skrup
    atribut:
    • Material: Steel
    • Length (cm): 9
  3. Sherlock Grendel Pintu
    27%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Sherlock Grendel Pintu
    Deskripsi:
    Grendel Slot Kunci Pintu Stainless Steel Sherlock- Design Simple dan Classic- Awet dan Handal- Sudah Termasuk SkrupMaterial : Stainless Steel
  4. Mikrotik Ethernet Router (Router Jaringan)
    BARU
    Mulai

    Rp929.900

    Mikrotik Ethernet Router (Router Jaringan)
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  5. Nagoya Palm Fiber Broom Natural (Sapu Ijuk)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

    Nagoya Palm Fiber Broom Natural (Sapu Ijuk)
    atribut:
    • Packaging Dimensions (cm): 94x41x30
    • Handle Size (cm): 90
    • Broom Material: Natural hair of the Aren
    • Broom Type: Palm Fiber Broom
    • Handle Length (cm): 90
    • Material Handle: Plastic coated iron
    • Overall Length (cm): Approximately 117
  6. BESTGUARD Stainless Bolt & Side Key Padlock
    Mulai

    Rp29.900

    BESTGUARD Stainless Bolt & Side Key Padlock
    atribut:
    • Size (inch): 4
    • Size (mm): 20
  7. Nobleza Grendel
    Mulai

    Rp9.900

  8. Matlock Hasp & Staple
    80%
    Mulai

    Rp50.900

    Matlock Hasp & Staple
    atribut:
    • Material: Steel
    • Product Number: HS617-PP0075BK
    • Product Type: Safety Hasp & Staple
    • Shackle Type: Horizontal
    • Finish: Black
    • Hinge Type: Single
    • Overall Length (mm): 75
    • Size (mm): 75
  9. ABUS Hasp
    Mulai

    Rp449.900

    ABUS Hasp
    Deskripsi:
    Fixed staple hasp is for flush-closing doors, gates, and cabinets. Features include a concealed hinge pin and hidden screws.
    atribut:
    • UNSPSC: 31162402
    • Hasp Material: Steel
    • Includes: Mounting Hardware
  10. Mikrotik Routers and Wireless (Pemancar WiFi)
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless (Pemancar WiFi)
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
  11. ORIS Overval Plat Warna
    Mulai

    Rp18.900

    ORIS Overval Plat Warna
    atribut:
    • Color: Random Color
  12. Lototo Lockout Hasp
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  13. MAPEI Mapeflex Sealant Underwater (Sealant Serbaguna)
    Mulai

    Rp169.900

    MAPEI Mapeflex Sealant Underwater (Sealant Serbaguna)
    Deskripsi:
    Pengisi celah dan perekat serbaguna.
    atribut:
    • Volume (ml): 300
    • Packaging: Catridge
  14. BESTGUARD Padlock Side Open (Gembok)
    Mulai

    Rp33.900

    BESTGUARD Padlock Side Open (Gembok)
    atribut:
    • Size (mm): 30
    • Size (inch): 4/4
  15. Mikrotik Wireless Router (Router Jaringan)
    Mulai

    Rp469.900

    Mikrotik Wireless Router (Router Jaringan)
    Deskripsi:
    The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.
    atribut:
    • Operating System: RouterOS
    • Cooling Type: Passive
Daftar Harga pengait gembok Terbaru November 2026
BESTGUARD Hasps Lock (Kunci Pengait)Rp33.900
Tyro Door Hasp (Pengunci Pintu Jepit)Rp15.900
BESTGUARD Heavy Padlock HaspRp10.900
Philock Hasps with ScrewRp6.900
Soligen Overvall TebalRp13.900
BESTGUARD Grendel Pintu Stainless SteelRp14.900
Sherlock Grendel PintuRp12.900
Mikrotik Ethernet Router (Router Jaringan)Rp929.900
Nagoya Palm Fiber Broom Natural (Sapu Ijuk)Rp32.900
BESTGUARD Stainless Bolt & Side Key PadlockRp29.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)